Shop All Black Pipes
Legend Valve
3/4" X 5" BLACK NIPPLE
Mfr # 355-088E
Zoro # G1834825
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 5"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-088E
- Zoro # G1834825
- UPC # 662545133072
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 5" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (1032640)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W50PE Polypropylene Whole House Sediment Filter Cartridge; 50 Micron - Pack of 2 (AMERICAN-PLUMBER-W50PE)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Threaded (TC2300TE)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- LEGEND VALVE 1/2" X 3-1/2" BLACK NIPPLE (355-065E)
- LEGEND VALVE 1-1/4" X 8" BLACK NIPPLE (355-132E)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- Legend Valve Black Pipes