Shop All Black Pipes
Legend Valve
3/4" X 5" BLACK NIPPLE
Mfr # 355-088
Zoro # G1843347
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 5"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-088
- Zoro # G1843347
- UPC # 662545032764
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/4" x 5" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 5" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Mark II Volume Control/Diverter Index (RPG41-0114)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- LEGEND VALVE 3" X CLOSE BLACK NIPPLE (355-200E)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256E)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 40 (589-100BC)
- Legend Valve Black Pipes