Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" X 5" 304 SS NIPPLE
Mfr # 304-088
Zoro # G1071700
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A312, Schedule 40
- Outside Dia. 3/4 in
- Size 3/4" X 5"
Product Information
- Brand Legend Valve
- MFR # 304-088
- Zoro # G1071700
- UPC # 662545103341
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Dia. | 3/4 in |
Size | 3/4" X 5" |
Fitting Length | 5 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 5" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- LEGEND VALVE 1/2" SS304 TEE (404-103)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- LEGEND VALVE 1-1/2" SS304 UNION (404-147)
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- LEGEND VALVE 1-1/4" x 5" 316 SS NIPPLE (316-128)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- Legend Valve Stainless Steel Pipe Fittings