Shop All Galvanized Pipes
Legend Valve
3/4" X 4-1/2" GALV. NIPPLE
Mfr # 356-087
Zoro # G1838377
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4-1/2 in
- Pipe Schedule Schedule 40
- Outside Dia. 3/4 in
- Size 3/4" x 4-1/2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-087
- Zoro # G1838377
- UPC # 662545034638
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 4-1/2 in |
Outside Dia. | 3/4 in |
Size | 3/4" x 4-1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
3/4" x 4-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower Xvii 3/4" Thermostatic V (2975-KS-NA)
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet (18C5125125)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. L Steel Stove Pipe (BM0047)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 3/4" X 6" GALVANIZED NIPPLE (356-090E)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- Legend Valve Galvanized Pipes