Shop All Copper Fittings
Legend Valve
3/4 X 3/4 x 1/2 COPPER RED TEE
Mfr # 450-208
Zoro # G1079245
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/4" x 3/4" x 1/2"
- Connection Type Copper x Copper x Copper
Product Information
- Brand Legend Valve
- MFR # 450-208
- Zoro # G1079245
- UPC # 662545038384
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/4" x 3/4" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
3/4" x 3/4" x 1/2" (ID) 7/8" x 7/8" x 5/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spline Handle Insert (T3-31-INS)
- GENOVA Tees 1X1X3/4 Pvc (PVC 02400 4450HA)
- KOHLER Seal (1185877)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5/32)
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- LEGEND VALVE 4 X 4 X 3 COPPER RED TEE (450-339)
- LEGEND VALVE 1" FTG X MIP ADAPTER (450-805)
- LEGEND VALVE 3/4" T-4215 NO LEAD METER CPLG (313-134NL)
- LEGEND VALVE 2" COPPER STREET 90 ELBOW (450-048)
- LEGEND VALVE 5/8" LONG TURN ST 90 ELBOW (450-095)
- LEGEND VALVE 4" COPPER COUPLING (450-511)
- Legend Valve Fittings