Shop All Black Pipe Fittings
Legend Valve
3/4" X 3/4"" X 1" BLK RED TEE
Mfr # 350-248C
Zoro # G1840346
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/4 x 3/4 x 1
- Connection Type FNPT x FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-248C
- Zoro # G1840346
- UPC # 662545094380
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/4 x 3/4 x 1 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
3/4" x 3/4" x 1" China Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union (161543104)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- LEGEND VALVE 6" BLACK CAP (350-493)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. TEE (350-205C)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- LEGEND VALVE 3/4 X 1/4 BLACK RED. COUPLING (350-527)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD212)
- Legend Valve Black Pipe Fittings