Shop All Black Pipes
Legend Valve
3/4" X 30" BLACK NIPPLE
Mfr # 355-272
Zoro # G1804269
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 30"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-272
- Zoro # G1804269
- UPC # 662545037592
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 3/4" x 30" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 30" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- DELTA Single Knob Handle Kit (RP17451)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- LEGEND VALVE 1/2" X 3-1/2" BLACK NIPPLE (355-065E)
- LEGEND VALVE 1-1/2" X 24" BLACK NIPPLE (355-301)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174E)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- Legend Valve Black Pipes