Shop All Stainless Steel Pipe Fittings
Legend Valve
3/4" x 3" 316 SS NIPPLE
Mfr # 316-084
Zoro # G1077154
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" X 3"
- Standards ASTM A312, Schedule 40
Product Information
- Brand Legend Valve
- MFR # 316-084
- Zoro # G1077154
- UPC # 662545104638
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/4" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/4" x 3" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Encap Sanitary 3pcs., SS Ball Valve, 3" (BV2CV-300CC-A)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx15 (WB00-15N)
- MOEN Tension 5' Shower Rod Satin Stainless Steel (52-5-SS)
- BOB Complete Float Valve Assembly, 1 1/2 in (R1380-1-1/2-5)
- LEGEND VALVE 3 PORT SS MANIFOLD /W PURGE (8330P-10-3)
- LEGEND VALVE 2" 90 SS304 ELBOW (404-008)
- LEGEND VALVE 3/4" X 8" 304 SS NIPPLE (304-092)
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- LEGEND VALVE 1-1/4" x 5" 316 SS NIPPLE (316-128)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- Legend Valve Fittings