Shop All Galvanized Pipes
Legend Valve
3/4" X 2" GALVANIZED NIPPLE
Mfr # 356-082E
Zoro # G1840827
product price: $2.89
/ea
Sold in multiples of 7 for $20.23
$20.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 2"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-082E
- Zoro # G1840827
- UPC # 662545135007
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Shower Drain Pvc Offset 2In (42787)
- ALLPOINTS Kit, Roll Pin (204 Piece) (1421279)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- LEGEND VALVE 3/4" X 6" GALVANIZED NIPPLE (356-090E)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196)
- LEGEND VALVE GALV ASSORTMENT 1/2" 25 PCS (356-240)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- Legend Valve Galvanized Pipes