Shop All Sillcocks
Legend Valve
3/4" X 12" T-552 F.F SILLCOCK
Mfr # 108-135
Zoro # G1805879
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4" X 12"
- Standards 125 CWP
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-135
- Zoro # G1805879
- UPC # 662545007977
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" X 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4" X 12" T-552 Brass Frostfree Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax Home Products ADP53129 3 x 4 in. White Down Spout Adaptor (176940)
- ACORN CONTROLS Replacement Cartridge, Lead Free (7800-502-001)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- LEGEND VALVE 1/2 x10 TM-550P MULTI-TURN PEX (108-036)
- LEGEND VALVE 1/2X14 T552P NO LEAD SILL PEX (108-146NL)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE TM-550 STEM REPAIR KIT (108-550)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- Legend Valve Valves