Shop All Sillcocks
Legend Valve
3/4" X 12" T-551 F.F. SILLCOCK
Mfr # 108-115
Zoro # G1843119
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 12"
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-115
- Zoro # G1843119
- UPC # 662545003139
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4" X 12" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 3/8" Male Flare Stainless Steel Dual Check Valve (SD2-MF 3/8)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- KOHLER Handle Kit, 1422225-BL (1422225-BL)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 3/4 x 8 T-552 NO LEAD SILLCOCK (108-133NL)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- LEGEND VALVE 1/2 x 4 T-552P PEX FROST FREE (108-141)
- LEGEND VALVE 1/2 X 4 MXS TM550 MULT-TURN NL (108-021NL)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- Legend Valve Sillcocks