Shop All Brass Pipes
Legend Valve
3/4" X 12" BRASS NIPPLE
Mfr # 311-096
Zoro # G1805748
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 12"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-096
- Zoro # G1805748
- UPC # 662545015217
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/4" x 12" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/4" x 12" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- STEEL & OBRIEN 2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Silicone (BFVMTC-2-316-SILICONE-RED)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- TOTO Water Filter Drain Valve A100200 C100200 (THU9833)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- LEGEND VALVE 3/8" X 1 -1/2 BRASS NIPPLE (311-041)
- LEGEND VALVE 1/8" X 6" BRASS NIPPLE (311-010)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (461-360X)
- Legend Valve Brass Pipes