Shop All Sillcocks
Legend Valve
3/4" X 10" T-551 F.F. SILLCOCK
Mfr # 108-114
Zoro # G1836855
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4" x 10"
- Connection Type MNPT / FNPT
Product Information
- Brand Legend Valve
- MFR # 108-114
- Zoro # G1836855
- UPC # 662545003122
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / FNPT |
Description
3/4" X 10" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL 1960 x 1" FTG ADAPTER (462-615NL)
- LEGEND VALVE 1-1/2 T5500NL FIP x FIP CURB S (314-257NL)
- DANCO Water Saver Kit A-38A Sloan (37073)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- LEGEND VALVE 1/2 x 8 TM550P NL MULTITURN PE (108-035NL)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- Legend Valve Valves