Shop All Galvanized Pipes
Legend Valve
3/4" X 10" GALVANIZED NIPPLE
Mfr # 356-094E
Zoro # G1805459
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/4" x 10"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-094E
- Zoro # G1805459
- UPC # 662545135120
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/4" x 10" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- EVERFLOW P-Trap with Box Escutcheon for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12712-S)
- JONES STEPHENS Philadelphia Vent Box, 4" Inside Caulk (J60004)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269E)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 2-1/2" X 3-1/2" GALV NIPPLE (356-185E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- Legend Valve Pipes