Shop All Galvanized Pipes
Legend Valve
3/4" X 10" GALVANIZED NIPPLE
Mfr # 356-094
Zoro # G1807008
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4" x 10"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-094
- Zoro # G1807008
- UPC # 662545034706
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/4" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
3/4" x 10" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Stem Extender (RP18627)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- MUELLER 1/2 NO LEAD METER COUPLING (105-783NL)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026E)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190E)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- Legend Valve Pipes