Shop All Sillcocks
Legend Valve
3/4" T541FL 1/4 TURN SILLCOCK
Mfr # 107-465
Zoro # G1808575
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 3/4"
- Standards 125 CWP
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-465
- Zoro # G1808575
- UPC # 662545101774
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-541FL 1/4 Turn Brass Flanged Ball Valve Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (79795)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-25)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- LEGEND VALVE 1/2 X 8 T-552P PEX FROST FREE (108-143)
- LEGEND VALVE 1/2" X 12" T-552 F.F. SILLCOCK (108-125)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 3/4" T-547 RB SILLCOCK (107-432)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 1/2X14 MXS TM550 MULT-TURN NL (108-026NL)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- Legend Valve Sillcocks