Shop All Sillcocks
Legend Valve
3/4" T541CFL 1/4 TURN SILLCOCK
Mfr # 107-465CP
Zoro # G1802406
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-465CP
- Zoro # G1802406
- UPC # 662545116532
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-541FL 1/4 Turn Brass Flanged Ball Valve Sillcock, Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- ASC ENGINEERED SOLUTIONS 3/4X18 Galvanized Pipe (8700151155)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- LEGEND VALVE 1/2 x 2-7/8 T552 CLOSE COUPLED (108-120)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 12in.L (QB-112MF)
- Legend Valve Sillcocks