Shop All Ball Valves
Legend Valve
3/4" T-900 MXF-T BALL VALVE
Mfr # 101-534
Zoro # G1850636
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1" only), 600 CWP
- Connection Type MNPT x FNPT
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 101-534
- Zoro # G1850636
- UPC # 662545005461
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 125 WSP, 500 CWP (1" only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
3/4" T-900 Forged Brass Ball Valve, MNPT x FNPT Tee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353516)
- LEGRIS Union Tee, 16mm Tube Size, Nylon, Black (3104 16 00)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- LEGEND VALVE 3/4" T/S603 PVC BALL VALVE (201-204)
- LEGEND VALVE 2" S-601 PVC BALL VALVE (201-408)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- LEGEND VALVE 1" T-2102 BALL VLV W/DRAIN-NL (101-705NL)
- LEGEND VALVE 1/4" T-601 PVC BALL VALVE (201-301)
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC4)
- Legend Valve Ball Valves