Shop All Ball Valves
Legend Valve
3/4" T-600 PVC BALL VALVE- NSF
Mfr # 201-444
Zoro # G1853880
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 201-444
- Zoro # G1853880
- UPC # 662545010380
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
3/4" T-600 PVC Ball Valve- NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS (SHT4100-PP)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- LEGEND VALVE 1/4" T-1002 NO LEAD BALL VALVE (101-061NL)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- APOLLO VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (7650401A)
- Legend Valve Valves