Shop All Vacuum Breakers
Legend Valve
3/4" T-553 VACUUM BREAKER
Mfr # 107-194
Zoro # G1836505
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FGHT x MGHT
- Size 3/4"
- Body Material Brass
- Standards 125 CWP
- Pipe Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 107-194
- Zoro # G1836505
- UPC # 662545003146
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Size | 3/4" |
Pipe Size | 3/4" |
Details
Connection Type | FGHT x MGHT |
Body Material | Brass |
Standards | 125 CWP |
Description
3/4" T-553 Brass Vacuum Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ZORO SELECT Male Adapter, 1/8 in Tube Size, Brass, Silver (22FR76)
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. (107-193)
- LEGEND VALVE 3/4" T-554 VACUUM BREAKER (107-196)
- LEGEND VALVE 3/4 T-555 PLASTIC VACUUM BREAK (107-197)
- LEGEND VALVE 3/4 T553C NO LEAD CH VACUUM BR (107-195NL)
- LEGEND VALVE 3/4" T-557C SELF DRAINING V.B. (107-199)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750-SS)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 21-1/2 (0323015)
- Legend Valve Valves