Shop All Sillcocks
Legend Valve
3/4" T-541 SILLCOCK
Mfr # 107-175
Zoro # G1804515
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 107-175
- Zoro # G1804515
- UPC # 662545003023
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
3/4" T-541 Brass Brass Sillcock Valve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, Socket Weld SS, 2" (200AWSPSS)
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- STEEL & OBRIEN 2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2-7-304)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE20)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- LEGEND VALVE 1/2" x 4 MxS TM-550 MULTI-TURN (108-021)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- Legend Valve Sillcocks