Shop All Globe Valves
Legend Valve
3/4" T-422 IPS GLOBE VALVE
Mfr # 103-114
Zoro # G1803955
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 103-114
- Zoro # G1803955
- UPC # 662545044712
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
3/4" T-422 Bronze Union Bonnet Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- LEGEND VALVE 2 X 1 GALV. HEX BUSHING (352-628)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27CP-12)
- ASHLAND WATER GROUP 1"Cntrl Check Valve (CCC100-NL)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- LEGEND VALVE 1/2" T-421 NO LEAD GLOBE VALVE (103-103NL)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- LEGEND VALVE 3/4" T-752 S.S. GLOBE VALVE (113-474)
- LEGEND VALVE 1-1/2" T-752 S.S. GLOBE VALVE (113-477)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- Legend Valve Globe Valves