Shop All Gate Valves
Legend Valve
3/4" T-408 GATE VALVE
Mfr # 104-704
Zoro # G1842367
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 104-704
- Zoro # G1842367
- UPC # 662545006314
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-408 Brass Economy Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 9" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 12/B (5001544)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1603040)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 4" T-408 GATE VALVE (104-711)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- Legend Valve Gate Valves