Shop All Gate Valves
Legend Valve
3/4" T-401 GATE VALVE
Mfr # 104-304
Zoro # G1806265
original price:
$19.89
18% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 104-304
- Zoro # G1806265
- UPC # 662545001647
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-.50-304)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1" T-415 GATE VALVE (104-505)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1-1/4" - 1-1/2" CROSS HANDLE (104-453)
- LEGEND VALVE 3/4" T-751 S.S. GATE VALVE (113-404)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- NIBCO Gate Valve, 1/2 In., FNPT, Bronze (T29 1/2)
- Legend Valve Gate Valves