Shop All Ball Valves
Legend Valve
3/4" T-3001 GAS BALL VALVE
Mfr # 102-614
Zoro # G1087800
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 175 PSI
- Connection Type FNPT x FNPT
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 102-614
- Zoro # G1087800
- UPC # 662545000992
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 175 PSI |
Connection Type | FNPT x FNPT |
Description
3/4" T-3001 Forged Brass Gas Valve, Tee Handle, Mass. Code Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle, 316-SS Lugs (BYV22060A0ELI00)
- KOHLER Soap Dispenser (1259243-VS)
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- LEGEND VALVE 1-1/4 P2011 PRESS ISO W/O PURG (101-286)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- LEGEND VALVE 1/4" T-710T S.S. BALL VALVE (113-301)
- LEGEND VALVE 1/4" T-901 NO LEAD BALL VALVE (101-221NL)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- Legend Valve Ball Valves