Shop All Float Valves
Legend Valve
3/4" T-30 FLOAT VALVE
Mfr # 111-224
Zoro # G2837170
original price:
$31.72
26% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT
- Body Material Bronze
- Standards 125 CWP
- Size 3/4" (1/4" - 20)
Product Information
- Brand Legend Valve
- MFR # 111-224
- Zoro # G2837170
- UPC # 662545008455
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" (1/4" - 20) |
Details
Connection Type | MNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
3/4" T-30 MNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14919)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- LEGEND VALVE 5/16"-18 X 12" FLOAT ROD (111-255)
- LEGEND VALVE 1/4" T-35 EVAP. FLOAT VALVE (111-248)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- BOB Float Valve, 1-1/2in., LF Brass, Pipe Mount (R605T-1-1/2-LF)
- Legend Valve Valves