Shop All Ball Valves
Legend Valve
3/4" T-2006NL W/ T HANDLE
Mfr # 101-589NL
Zoro # G1805608
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, Max Temp 250°F
- Connection Type PEX x PEX
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 101-589NL
- Zoro # G1805608
- UPC # 662545113104
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3/4" |
Details
Standards | 200 CWP, Max Temp 250°F |
Connection Type | PEX x PEX |
Description
3/4" T-2006TNL No Lead, DZR Forged Brass PEX Ball Valve, Tee Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL True Union, Proportional, 2" S/T, CPVC/EPDM (CVH2200ASTE0A00)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 1/2" Pipe Size (2CFH4)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- LEGEND VALVE 2" S-600 PVC BALL VALVE-NSF (201-458)
- LEGEND VALVE 2" T-712 S.S. BALL VALVE (113-148)
- LEGEND VALVE 1/2 T2002NL DRAINABLE COMP FPB (101-433NL)
- LEGEND VALVE 1/4" T-1001 BALL VALVE (101-101)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- Legend Valve Valves