Shop All Bronze Pipe Fittings
Legend Valve
3/4 SWT NO LEAD COMPANION FLGE
Mfr # 310-255NL
Zoro # G1797077
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/4"
- Connection Type Sweat Flange
Product Information
- Brand Legend Valve
- MFR # 310-255NL
- Zoro # G1797077
- UPC # 662545083926
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | Sweat Flange |
Description
3/4" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-5/8" Id X 1/2" Armaflex Pipe Insul. 90/Ctn (APT15812)
- KOHLER Components Rite-Temp Shower Valve Trim W/ Lever Handle (TS78015-4-BL)
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605C)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 2" Coupler x 2" Female NPT (BULK-CGF-215)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 3/4" BRZ HYDRANT ELBOWS NL (312-054NL)
- LEGEND VALVE 1" X 3/4" NO LEAD RED TEE (310-425NL)
- LEGEND VALVE 1/2"X3/8" CHROME RED. COUPLING (310-365CP)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- Legend Valve Bronze Pipe Fittings