Shop All Sillcocks
Legend Valve
3/4 S541FL 1/4 TURN SILLCOCK
Mfr # 107-475
Zoro # G1798906
original price:
$16.96
24% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 3/4"
- Connection Type Sweat
Product Information
- Brand Legend Valve
- MFR # 107-475
- Zoro # G1798906
- UPC # 662545101699
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 3/4" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | Sweat |
Description
3/4 S-541FL 1/4 Turn Brass Flanged Ball Valve Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZABCP)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- LEGEND VALVE 3/4" T545 NO LEAD IPS SILLCOCK (107-404NL)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- Legend Valve Valves