Shop All Check Valves
Legend Valve
3/4" S-455 CXC IN-LINE CHECK
Mfr # 105-464
Zoro # G1850094
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 105-464
- Zoro # G1850094
- UPC # 662545006628
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI |
Description
3/4S-455 C x C Bronze In-Line Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- T&S BRASS Handle 8" (002987-40)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- ZORO SELECT 1-1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001550)
- Legend Valve Valves