Shop All Gate Valves
Legend Valve
3/4" S-414 BRONZE GATE VALVE
Mfr # 104-664
Zoro # G1807866
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 104-664
- Zoro # G1807866
- UPC # 662545004754
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
3/4" S-414 Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COPCO 8.8Bar 3/4In Relief Valve (S245 HC-3/4 TUV-SV-95-340-15)
- JONES STEPHENS Polished Brass Two-Hole Lift and Turn Bath Waste Conversion Kit (B51003)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector (EPXCSST18)
- JONES STEPHENS Closet Spud, 1 1/4" (C27125)
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- EVERFLOW Compression Cast Brass Gate Valve 3/4" (205P034-NL)
- Legend Valve Gate Valves