Shop All Gate Valves
Legend Valve
3/4" S-400 NO LEAD GATE VALVE
Mfr # 104-474NL
Zoro # G1852970
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 104-474NL
- Zoro # G1852970
- UPC # 662545083032
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
3/4" S-400 No Lead Brass Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI21)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- KOHLER Kit, Filter-Check Valve (1166636)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 3/4" S-414 BRONZE GATE VALVE (104-664)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 1/2" T-400 NO LEAD GATE VALVE (104-463NL)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- LEGEND VALVE 8" T-301 CAST IRON GATE VALVE (116-107)
- Legend Valve Valves