Shop All Push-to-Connect Tube Fittings
Legend Valve
3/4 PUSH FIT x MNPT ADAPTER
Mfr # 456-755NL
Zoro # G1795528
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push x MNPT
- Standards 200 CWP, 250° F, ASSE 1061
- Size 3/4"
Product Information
- Brand Legend Valve
- MFR # 456-755NL
- Zoro # G1795528
- UPC # 662545106298
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/4" |
Details
Connection Type | Push x MNPT |
Standards | 200 CWP, 250° F, ASSE 1061 |
Description
3/4” InstaLoc II No Lead, DZR Forged Brass Push Fit x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/4 in, 7 PSI (AFL00053)
- LEGEND VALVE 1/4" PUSH FIT COUPLING (465-140)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- LEGEND VALVE 3/8" PUSH STRAIGHT TURN-N-LOC (465-080)
- LEGEND VALVE 3/4" X 1/2" SMART CLICK COUPLI (465-224)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- LEGRIS Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- Legend Valve Tube Fittings