Shop All Polyethylene Tubing
Legend Valve
3/4" PERT TUBE 100 FT COIL
Mfr # 500-34-100
Zoro # G2010525
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 3/4"
- Connection Type 100' Coil
Product Information
- Brand Legend Valve
- MFR # 500-34-100
- Zoro # G2010525
- UPC # 662545118116
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 3/4" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 3/4" x 100' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 3/8", Schedule 80, 300 psi Max Pressure (RB075-038)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR2522C)
- KOHLER Stopper (1068202-CP)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL (500-10-500)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL (500-10-100)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL RED (500-10-500R)
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL RED (500-34-100R)
- VISIPAK Round Tube-4Ft HW-3/16"-PETG-CLEAR-STOCK (376202)
- Legend Valve Polyethylene Tubing