Shop All Sillcocks
Legend Valve
3/4 MIP X SWT X 10" T-550
Mfr # 108-167A
Zoro # G1796684
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 3/4" x 10"
- Connection Type MNPT / Sweat
Product Information
- Brand Legend Valve
- MFR # 108-167A
- Zoro # G1796684
- UPC # 662545080185
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 3/4" x 10" |
Details
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- LEGEND VALVE 1/2 S541CFL 1/4 TURN SILLCOCK (107-474CP)
- LEGEND VALVE 1/2 x 4 T551 NO LEAD FROSTFREE (108-101NL)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- WOODFORD Woodford 17PX12MH 12 in. Freezeless Silcock (17PX12MH)
- Legend Valve Valves