Shop All Supply Stop Valves
Legend Valve
3/4 FLX 3/4 IPS NL T-441
Mfr # 111-104NL
Zoro # G1801024
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type Flare x FNPT
- Standards 125 CWP
- Size 3/4" x 3/4"
Product Information
- Brand Legend Valve
- MFR # 111-104NL
- Zoro # G1801024
- UPC # 662545092539
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Size | 3/4" x 3/4" |
Details
Body Material | Bronze |
Connection Type | Flare x FNPT |
Standards | 125 CWP |
Description
3/4 Flare x 3/4 FNPT T-441NL No Lead Bronze Meter Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 50' Plas Hanger Strap (33926)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- MOEN Handle Kit, 168494BL (168494BL)
- PARKER Tubing, White, Overall 100 ft L (E-64-WHT-0100)
- LEGEND VALVE 1 T-543 NO LEAD GARDEN VALVE (107-245NL)
- LEGEND VALVE 1" T-531HP NO LEAD HEAVY HB (107-265NL)
- LEGEND VALVE 3/4" T533 NO LEAD NK HOSE BIB (107-204NL)
- LEGEND VALVE 3/4" T-501X STOP W/CROSS HAND. (107-107)
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- LEGEND VALVE POLISHED BRASS ESCUTCHEON (102-821)
- Legend Valve Valves