Shop All Copper Fittings
Legend Valve
3/4 COUPLINGS W/STOP DIMPLE
Mfr # 450-634
Zoro # G1067896
original price:
$2.73
12% off
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/4" x 7/8"
- Connection Type Copper x Copper
Product Information
- Brand Legend Valve
- MFR # 450-634
- Zoro # G1067896
- UPC # 662545048765
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/4" x 7/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
3/4"(ID) 7/8"(OD) Copper Coupling w/ Stop Dimple, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 1/4 Bushing Barstock (5316057)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- UTOPIA ALLEY Utopia Alley GB16BK 16 in. Utopia Alley Decorative Shower Safety Grab Bar - Black (GB16BK)
- LEGEND VALVE 2" DWV COPPER 90 ELBOW (451-008)
- LEGEND VALVE 3/4" COPPER COUPLING (450-504)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- LEGEND VALVE 4" COPPER COUPLING (450-511)
- LEGEND VALVE 3/4" T-4215 NO LEAD METER CPLG (313-134NL)
- LEGEND VALVE 3" COPPER COUPLING (450-510)
- LEGEND VALVE 3/4" COPPER 90 ELBOW (450-004)
- NIBCO 5/8" NOM C x 1/2" MNPT Copper Reducing Adapter (604R 5/8x1/2)
- Legend Valve Copper Fittings