Shop All PEX Fittings
Legend Valve
3/4" 1960 PEX x 3/4" SWT ELBOW
Mfr # 462-137NL
Zoro # G1078667
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Brass
- Fitting Connection Type PEX x Sweat
- Standards ASTM F 1960,
- Connection Size 3/4 in
- Size 3/4" PEX X 3/4" SWT
Product Information
- Brand Legend Valve
- MFR # 462-137NL
- Zoro # G1078667
- UPC # 662545127309
- Country of Origin China
- Category PEX Fittings
Dimensions
Connection Size | 3/4 in |
Size | 3/4" PEX X 3/4" SWT |
Details
Item | Elbow |
Basic Fitting Material | Brass |
Fitting Connection Type | PEX x Sweat |
Standards | ASTM F 1960, |
Description
3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX x Sweat Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P776)
- FLUIDMASTER Toilet Supply Line Fitall 20In (B4T20U)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- LEGEND VALVE 1" PEX X 1 FNPT ADAPTER (460-715NL)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- LEGEND VALVE 1" F2159 TEMPORARY TEST PLUG (461-415)
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- Legend Valve Fittings