Shop All Black Pipes
Legend Valve
3" X CLOSE BLACK NIPPLE
Mfr # 355-200E
Zoro # G1797689
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-200E
- Zoro # G1797689
- UPC # 662545133935
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x Close Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- ANVIL 1/4" Black Forged Steel 45 Degree Elbow Class 3000 (0361110208)
- B & K Moen Cartridge Puller (104421)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- LEGEND VALVE 1-1/2" X 18" BLACK NIPPLE (355-300)
- LEGEND VALVE 1/2" x 2-1/2" BLACK NIPPLE (355-063E)
- LEGEND VALVE 1" X 3-1/2" BLACK NIPPLE (355-105E)
- LEGEND VALVE 1-1/4" X 3" BLACK NIPPLE (355-124E)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- ZORO SELECT 1/2" x 6" TOE Black Pipe Nipple Sch 80 (40410TS)
- Legend Valve Pipes