Shop All Galvanized Pipes
Legend Valve
3" X 9" GALVANIZED NIPPLE
Mfr # 356-213E
Zoro # G1861249
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 9"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-213E
- Zoro # G1861249
- UPC # 662545136011
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 9" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 9" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03812)
- MOEN Handle Hub Kit in Chrome (205885)
- JONES STEPHENS Double Offset Bath Supplies, 1 pr. (B49021)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GZ100SHXJ360)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040E)
- LEGEND VALVE 1/2" x 18" GALVANIZED NIPPLE (356-260)
- LEGEND VALVE 3/8" X 6" GALVANIZED NIPPLE (356-050E)
- LEGEND VALVE 1/2" X 48" GALVANIZED NIPPLE (356-264)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- BECK 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006403)
- Legend Valve Pipes