Shop All Black Pipes
Legend Valve
3" X 8" BLACK NIPPLE
Mfr # 355-212E
Zoro # G1797479
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 8"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-212E
- Zoro # G1797479
- UPC # 662545134024
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 8" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- HOFFMAN SPECIALTY 62 Vacuum Breaker 3/4 In. (401446)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- LEGEND VALVE 1/2" X 5-1/2" BLACK NIPPLE (355-069)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- LEGEND VALVE 2-1/2" X 8" BLACK NIPPLE (355-192E)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256)
- ANVIL 1X18 Std Blk A53 Ready Cut Pipe (0330226200)
- Legend Valve Black Pipes