Shop All Galvanized Pipes
Legend Valve
3" X 7" GALVANIZED NIPPLE
Mfr # 356-211
Zoro # G1861267
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-211
- Zoro # G1861267
- UPC # 662545035338
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 7" |
Details
Connection Type | MNPT x MPNT |
Description
3" x 7" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling (400B)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046E)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 4" X 12" GALVANIZED NIPPLE (356-236)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269E)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- Legend Valve Galvanized Pipes