Shop All Press-Fit Tube Fittings
Legend Valve
3" x 3" x 3/4" PRESS RED TEE
Mfr # 450-320P
Zoro # G1079419
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 3" X 3" X 3/4"
- Connection Type Large Press x Large Press x Press
Product Information
- Brand Legend Valve
- MFR # 450-320P
- Zoro # G1079419
- UPC # 662545121475
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 3" X 3" X 3/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Large Press x Large Press x Press |
Description
3" x 3" x 3/4" Large Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Retainer Stop (7000-3D)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1134)
- LEGEND VALVE 4" COPPER PRESS CAP (450-491P)
- LEGEND VALVE 3x 2-1/2 x 2-1/2 PRESS RED TEE (450-317P)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- LEGEND VALVE 3/4" PRESS x 1/2" F1807 TEE (450-872P)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- Legend Valve Tube Fittings