Shop All Galvanized Pipe Fittings
Legend Valve
3 " X 2 " GALV. RED COUPLING
Mfr # 352-559C
Zoro # G1098014
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 3" x 2"
Product Information
- Brand Legend Valve
- MFR # 352-559C
- Zoro # G1098014
- UPC # 662545065298
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" x 2" China Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- VALTERRA LEDGE FAUCET, 4IN, 2 KNOB, PLASTIC, CHROME (PF211305)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- LEGEND VALVE 3" GALVANIZED CAP (352-490C)
- LEGEND VALVE 1/2" GALV SIDE OUTLET TEE (352-313)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613C)
- LEGEND VALVE 1/2" GALV. MERCHANT COUPLING (352-703)
- ANVIL 1/8" MNPT Galvanized Square Head Plug (0319901443)
- Legend Valve Galvanized Pipe Fittings