Shop All Galvanized Pipes
Legend Valve
3" X 12" GALVANIZED NIPPLE
Mfr # 356-216E
Zoro # G1787916
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-216E
- Zoro # G1787916
- UPC # 662545136035
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Shower Only (40316C)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172)
- LEGEND VALVE 1-1/2" X 11" GALVANIZED NIPPLE (356-155E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- Legend Valve Pipes