Shop All Black Pipes
Legend Valve
3" X 12" BLACK NIPPLE
Mfr # 355-216E
Zoro # G1801146
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-216E
- Zoro # G1801146
- UPC # 662545134062
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1" MNPT (ZUSA-PF-4030)
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021E)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- Legend Valve Black Pipes