Shop All Galvanized Pipe Fittings
Legend Valve
3" X 1" GALV. RED COUPLING
Mfr # 352-556C
Zoro # G1086367
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 3" x 1"
Product Information
- Brand Legend Valve
- MFR # 352-556C
- Zoro # G1086367
- UPC # 662545065267
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
3" x 1" China Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4198-0)
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK17)
- FERNCO FLEXIBLE COUPLING 1 1/2 IN X 1 1/4 IN (1056-150/125)
- LEGEND VALVE 1-1/2" GALVANIZED CROSS (352-377C)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- LEGEND VALVE 1/4" GALVANIZED 90 ELBOW (352-001C)
- LEGEND VALVE 1-1/4 X 1 GALV. RED COUPLING (352-537)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- PROPLUS 1/4 Galvanized 90-Degree Street Elbow Silver (44068)
- Legend Valve Galvanized Pipe Fittings