Shop All Galvanized Pipe Fittings
Legend Valve
3" X 1" GALV HEX BUSHING
Mfr # 352-637
Zoro # G1086787
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 3" x 1"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 352-637
- Zoro # G1086787
- UPC # 662545030470
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 3" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
3" x 1" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- ZORO SELECT 1-1/2" Black Forged Steel Union Class 3000 (1MND4)
- ANVIL FLANGE FLOOR BLACK 1.5"" (8700164059)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1401167)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 3/4" GALV. SQUARE HEAD PLUG (352-404C)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- Legend Valve Galvanized Pipe Fittings