Shop All Black Pipe Fittings
Legend Valve
3" X 1" BLACK HEX BUSHING
Mfr # 350-637
Zoro # G1790838
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3" x 1"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-637
- Zoro # G1790838
- UPC # 662545026411
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
3" x 1" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1357-LA-0, 60" L, 32" W (1357-LA-0)
- DELTA Delta Debris Screen (RP46077)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- DWYER INSTRUMENTS Valve Position Sensor, Vlv Pos Sen (VPS2411)
- LEGEND VALVE 1/2" x 66 BLACK ASSORTMENT PAK (355-246)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- LEGEND VALVE 2" BLACK TEE (350-158)
- LEGEND VALVE 2" BLACK CROSS (350-378)
- ANVIL 3/4" Male NPT Forged Steel Round Head Plug Class 3000 (0361325400)
- Legend Valve Black Pipe Fittings