Shop All Ball Valves
Legend Valve
3" T-712 S.S. BALL VALVE
Mfr # 113-110
Zoro # G1791179
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 1000 CWP, 150 WSP
- Size 3"
Product Information
- Brand Legend Valve
- MFR # 113-110
- Zoro # G1791179
- UPC # 662545000770
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3" |
Details
Connection Type | FNPT x FNPT |
Standards | 1000 CWP, 150 WSP |
Description
3" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret Fitting (980-909-957-3KAGV)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter (to Elkay® LZWSGRNM8K) (1PK) Made by AFC (AFC-EWH-3000-1p-10052)
- NYLOCHEM Nylochem Nylon 12 Tubing, 12mm x 100', Natural (N12MANA)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150CM090)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- LEGEND VALVE 1/2 T-2008 NL DE PEX BALL VLV (101-576NL)
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- LEGEND VALVE 1" T-720 C.S. BALL VALVE (113-205)
- LEGEND VALVE 3" T-901 BALL VALVE (101-230)
- LEGEND VALVE 3/8" FLX 1/2" FIP T-3000 (102-112)
- CHICAGO VALVES AND CONTROLS 1-1/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R012)
- Legend Valve Valves